Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Barker Creek File in Style Designer Legal-Size File Folders, Multi-Design Set, 9/Package 2513

File in Style Designer Legal-Size File Folders, Multi-Design Set, 9/Package (Discontinued)

  • Mfr # 2513
  • Zoro # G007164788
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2513
Zoro #
G007164788
UPC #
704068025134
Country of Origin
China

Dimensions

Width
9.5
Height
0.5
Outside Length
14.875

Details

Item
Legal Size File Folder
Index Tab Color
Multicolor
Includes
9 Legal Size File Folders

Description

Barker Creek's File in Style legalsized file folders take functional design into the fashion stratosphere This stunning set includes nine beautifully designed legalsized file folders three folders each of three beautiful, vibrant designs that include a fun saying on the front The first folder design is black with blue interior and gold detailing on the tab The saying on the front of the folder written in gold foil is Outta sight Outta mind The second folder design is hot pink with black interior and gold detailing on the tab The saying on the front of the folder written in gold foil is Simply amazing ideas The third folder design is blue with hot pink interior and gold detailing on the tab The saying on the front of the folder written in gold foil is file in style These folders are printed on durable 12 pt stock and are fully reversible Perfect for home, office, school , or dorm Coordinating products available Search Barker Creek Gold

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.