Zoro Homepage

Lime Tie-Dye and Ombr Computer Paper, 100 sheets/Package

  • Mfr # 4339

  • Zoro # G907164680


product price: $17.99
/pk 100, $0.18/ea

Key Features

Color
Multicolor
Paper Weight
1.4
Includes
100 Sheets of Computer Paper
Width
8.5
Length
11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4339
Zoro #
G907164680
UPC #
704068043398
Country of Origin
United States

Dimensions

Width
8.5
Length
11

Details

Item
Computer Paper Set
Color
Multicolor
Paper Weight
1.4
Includes
100 Sheets of Computer Paper

Description

Barker Creek's new Lime TieDye Computer Paper is affordable and beautiful It features a lovely lime green tiedye design and says 'Hi there' at the top of the page Use it for writing letters, creating customized award, certificates, signsand more The possibilities are limited only by your imagination Each set includes 100 sheets of decorative paper that measure 812 x 11 and are compatible with most laser and ink jet printers Coordinating products available Search Barker Creek TieDye and Ombre

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.