Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Barker Creek Peace Designer Letter-Size File Folders, 12/Package 1328

Peace Designer Letter-Size File Folders, 12/Package (Discontinued)

  • Mfr # 1328
  • Zoro # G007164818
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1328
Zoro #
G007164818
UPC #
612086013289
Country of Origin
United States

Dimensions

Width
9.5
Height
0.5
Outside Length
12

Details

Item
Letter Size File Folder
Index Tab Color
Multicolor
Includes
12 Letter Size File Folders

Description

Barker Creek's fashionable Peace Lettersize file folders are an affordable way to organize your office, classroom, or home with flair There are 12 file folders that feature a solid silverygray interior which makes them perfect for making lap books and file folder games These folders are printed on durable card stock and are 13 tabbed which means that they have three tab positions four folders are tabbed on the left, four folders are tabbed in the center, and four are tabbed on the right They are perfect for everyday filing needs, presenting meeting handouts, organizing important papers, sending work home with students, storing treasured photos and archiving other significant mementos The possibilities are limited only by your imagination Coordinating products available Search Barker Creek Peace

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.