Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Barker Creek Purple Tie-Dye and Ombr Computer Paper, 50 sheets/Package 705

Purple Tie-Dye and Ombr Computer Paper, 50 sheets/Package (Discontinued)

  • Mfr # 705
  • Zoro # G207164885
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
705
Zoro #
G207164885
UPC #
704068007055
Country of Origin
United States

Dimensions

Width
8.5
Length
11

Details

Item
Computer Paper
Color
Multicolor
Paper Weight
0.7
Includes
50 Sheets of Computer Paper

Description

Barker Creek's Purple TieDye Computer Paper is affordable and beautiful It features a lovely purple tiedye design and says 'Hi' at the top of the page Use it to add a memorable touch to letters, design custom awards and certificates, add an extra wow to presentations and reports, create gorgeous invitations, make stunning bulletin boards, and so much more Each package includes 50 8 12 x 11 sheets of decorative paper which is compatible with most laser printers Coordinating products available Search Barker Creek TieDye and Ombre

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.