Ribbon by the Yard Designer Legal-Size File Folders, Multi-Design Set, 27/Package

  • Mfr # 3904

  • Zoro # G107165418


product price: $50.99
/pk 27, $1.89/ea

Key Features

Index Tab Color
Multicolor
Width
9.5
Height
1.5
Outside Length
14.875
Includes
27 Legal Size File Folders
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3904
Zoro #
G107165418
UPC #
704068039049
Country of Origin
United States

Dimensions

Width
9.5
Height
1.5
Outside Length
14.875

Details

Item
Legal Size File Folder Set
Index Tab Color
Multicolor
Includes
27 Legal Size File Folders

Description

Barker Creek's Ribbon by the Yard legalsized file folders take functional design into the fashion stratosphere These legalsized fashion file folders are raising the style bar for those of us who use legal folders at work, school, and home This stunning set includes twentyseven beautifully designed legalsized file folders nine folders each of three ontrend designs These folders are printed on durable 12 pt stock and are fully reversible Perfect for home, office, school , or dorm Coordinating products available Search Barker Creek Ribbon by the Yard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.