Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Barker Creek Thoughtfulness Designer Letter-Size File Folders, Multi-Design Set, 36/Package 3913

Thoughtfulness Designer Letter-Size File Folders, Multi-Design Set, 36/Package (Discontinued)

  • Mfr # 3913
  • Zoro # G107165326
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3913
Zoro #
G107165326
UPC #
704068039131
Country of Origin
United States

Dimensions

Width
9.5
Height
1.5
Outside Length
12

Details

Item
Letter Size File Folder Set
Index Tab Color
Multicolor
Includes
36 Letter Size File Folders

Description

Barker Creek's Thoughtfulness lettersized file folders are an affordable way to organize your office, classroom, or home with style and flair The set includes 36 folders nine each of four beautiful designs The calm color palette and ontrend designs were inspired by the thoughtfulness, mindfulness, and meditation trends Coordinating designs are printed on the inside making each folder fully reversible for added value The tabs are 13 cut and the folders are printed on durable 12point stock They are great for everyday filing needs, presenting meeting handouts, organizing important papers, sending work home with students, storing treasured photos and archiving other significant mementos The possibilities are limited only by your imagination See Barker Creek's full line of fashionforward file folders Coordinating products available Search Barker Creek Thoughtfulness

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.