Shop All Submersible Sewage Pumps
Barmesa
2BSV202DS Submersible Stainless Vortex Sewage Pump 20 HP 230V 1PH 33' Cord Manual
Mfr # 2BSV202DS
Zoro # G007163422
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$2,763.99
Free 30-Day Returns
Product Information
- Brand Barmesa
- MFR # 2BSV202DS
- Zoro # G007163422
- Country of Origin United States
- Category Submersible Sewage Pumps
Description
Barmesa BSV Series Submersible Stainless Vortex Sewage Pumpx000Dx000DA Submersible Pump that is useful for a variety of applications such as dewatering, sump, effluent and utility Pump may be operated in dry conditions for extended periods of time without damage to the motor andor sealsx000Dx000DBarmesa BSV Series Submersible Stainless Vortex Sewage Pump Featuresx000DFor Continuous Duty, Dry Type, Insulation Class B, Protection IP68 BuiltIn Capacitor for Single Phase Motorsx000D316 Stainless Steel Motor Housingx000DBall Bearings are Single Row, Permanently Oil Lubricated for Radial and Thrust Loadx000DDouble Mechanical Seal, Oil Filled Chamberx000DSeal is CarbonCeramic Upper Seal, Silicone Carbide Lower Seal, Stainless Steel Springx000DImpeller is 316 Series Stainless Steel 8 Vane, SemiOpen Vortexx000D20 NPT Vertical Elbow Dischargex000DTemperature Rating 104DegF 40DegC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACTION PUMP Action Pump 3003 Polypropylene Rotary Drum Pump, Vane - 6 gpm (3003)
- DAYTON Pump Adaptor (PPL2306CG)
- GROZ Pump, Plstc, Rotary, Light Oils, Antifreeze (44196)
- INGERSOLL-RAND Tune Up Kit (236-TK1)
- ZOELLER Waste-Mate 1 HP 2" Auto Submersible Sewage Pump 230V Vertical (D284)
- DAYTON 4/10 HP 2" Auto Submersible Sewage Pump 115V Tether (2JGA4)
- ZOELLER Waste Mate 2 in. 1/2 hp Sewage Pump with Mechanical (266-0001)
- DAYTON 4/10 HP 2" Auto Submersible Sewage Pump 115V Tether (3BB87)
- ZOELLER Sewage Pump (264-0045)
- GOULDS WATER TECHNOLOGY 2 HP 2" Manual Submersible Sewage Pump 460V (WS2034BHF)
- ZOELLER HEAVY-DUTY SUBMERSIBLE SEWAGE, EFFLUENT OR DEWATERING PUMP (267-0001)
- Barmesa Submersible Sewage Pumps