Zoro Homepage

BCSF252 Stainless Steel EndSuction Pump 50 HP 208230460V

  • Mfr # BCSF252

  • Zoro # G007162913


product price: $6,720.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BCSF252
Zoro #
G007162913
UPC #
-
Country of Origin
United States

Description

Barmesa BCSF Series Stainless Steel EndSuction Pump Featuresx000DNEMA Standard JM Shaft Extension from 3 to 20 HP at 3500 RPM and 05 to 5 HP at 1750 RPM Single Phase Motors are 115208230V Three Phase Motors are 208230460V Overload Protection Must be Providedx000DSeal is Mechanical Type 01, CarbonSiliconeCarbide Faces, Viton Elastomers 316 Stainless Steel Metal Partsx000DImpeller is made of AISI316 Stainless Steelx000D20 or 30 Flange Horizontal Suctionx000D112 or 20 Flange Vertical Dischargex000DMaximum Temperature 250DegF 121 DegC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.