Zoro Homepage

BSP5CCE1T SelfPriming Close Coupled Pump 30 HP 200230V 1PH

  • Mfr # 62030025

  • Zoro # G707162763


product price: $3,270.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62030025
Zoro #
G707162763
UPC #
-
Country of Origin
United States

Description

Barmesa BSP5CCE Series SelfPriming Close Coupled Pumpx000Dx000DSelfPriming Close Coupled Pumps are Electric Motor Driven Centrifugal Pumps and come in 112, 2 , 3, 5, 712, 10 and 15 HP Used for High Liquid Transfer, Irrigation and Dewateringx000Dx000DBarmesa BSP5CCE Series SelfPriming Close Coupled Pump Featuresx000DTotally Enclosed, Fan Cooled , CFace, Footed, Squirrel Cage Induction, Class B or F Insulated Motorx000DSingle Phase is 208230V, 60 Hz, 3450 RPMx000DCast Iron ASTM A48, Class 30 Motor Housing and Volutex000DCheck Valve is Neoprene Flap Type With Steel Weightx000DSeal is a Mechanical, Self Lubricating, NiResist Stationary Part, Carbon Ring Seal and Exclusion in the Rotating Part BunaN Elastomer and Stainless Steel Springx000D15 NPT Discharge and Suctionx000DTemperature Rating 160DegF 71DegC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.