Shop BARMESA
See all product information
Create Account
Grinder Pump - 1.25", 2.0 HP, 43 GPM, 3-Phase
- Mfr # BGP203DS
- Zoro # G223124597
product price:Â
$
3,785.99
/ea
Free Shipping & Returns
Key Features
HP
2.0 HP
Nominal Voltage
230V
Phase - Pumps
3
Max. Head
108 ft
Discharge NPT
1-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BGP203DS
- Zoro #
- G223124597
- UPC #
- -
- Country of Origin
- United States
Details
- HP
- 2.0 HP
- Nominal Voltage
- 230V
- Phase - Pumps
- 3
- Max. Head
- 108 ft
- Discharge NPT
- 1-1/4 in
- Max. GPM
- 43
Description
The Barmesa BGP203DS Submersible Grinder Pump is engineered for efficient wastewater handling in residential, commercial, and municipal applications where solids reduction is required. Built with durable cast iron construction, this 2 HP three-phase pump delivers up to 43 GPM through a 1.25-inch port and provides reliable performance with a maximum head of 108 feet. It features a cast iron grinding impeller designed to macerate solids for smooth discharge, along with an oil-filled single mechanical seal with silicon-carbide components and stainless steel hardware to minimize leakage and simplify maintenance. Ideal for lift stations, septic systems, and building sewage drainage, this grinder pump is designed for dependable, long-term operation.
Documents & Resources
Restrictions
Indicates a new DOE energy compliant motor.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.