Shop BARMESA
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Grinder Pump, 2.5", 7.5 HP, 106 GPM, 3-Phase
- Mfr # BGPH753DS
- Zoro # G423525927
product price:Â
$
8,933.99
/ea
Key Features
Nominal Voltage
230V
Max. Head
160 ft
Phase - Pumps
3
Outlet
2-1/2 in
HP
7.5 HP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BGPH753DS
- Zoro #
- G423525927
- UPC #
- -
- Country of Origin
- United States
Details
- Nominal Voltage
- 230V
- Max. Head
- 160 ft
- Phase - Pumps
- 3
- Outlet
- 2-1/2 in
- HP
- 7.5 HP
- Max. Flow Rate
- 106 GPM
Description
The Barmesa BGPH753DS Submersible Grinder Pump is engineered for high-performance wastewater handling in demanding residential, commercial, and municipal applications where effective solids reduction is required. Built with rugged cast iron construction, this 7.5 HP three-phase pump delivers up to 106 GPM through a 2.5-inch port and provides exceptional vertical lift with a maximum head of 160 feet. It features a cast iron grinding impeller designed to macerate solids for smooth discharge, along with an oil-filled single mechanical seal with silicon-carbide components and stainless steel hardware to minimize leakage and simplify maintenance. Ideal for lift stations, septic systems, and commercial building sewage drainage, this grinder pump is built for durable, long-term operation.
Documents & Resources
Restrictions
Indicates a new DOE energy compliant motor.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.