Self-Priming Pump, 3", 15.0 HP, 400 GPM, 3-Phase
- Mfr # BSP25CCE3-T
- Zoro # G423525941
product price:Â
$
7,906.99
/ea
Key Features
Outlet Size - Pumps
3 in
Voltage
230V to 460V
GPM
400 GPM
HP
15 HP
Phase - Pumps
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BSP25CCE3-T
- Zoro #
- G423525941
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Outlet Size - Pumps
- 3 in
- Inlet Size - Pumps
- 3 in
Details
- Voltage
- 230V to 460V
- GPM
- 400 GPM
- HP
- 15 HP
- Phase - Pumps
- 3
- Max. Head - Pumps
- 190 ft
Description
The Barmesa BSP25CCE3-T Self-Priming Close-Coupled Pump is designed for efficient and reliable general-purpose fluid transfer in agricultural, industrial, and construction applications. Featuring durable cast iron construction and a totally enclosed fan cooled (TEFC) motor, this 15.0 HP three-phase pump delivers up to 400 GPM through a 3" x 3" port configuration and provides dependable performance with a maximum head of 190 feet. Its self-priming design allows automatic re-priming after the initial fill, making it well suited for intermittent pumping conditions. A Buna-N/Carbon Ni-Resist mechanical seal helps reduce leakage and simplify maintenance, making this pump ideal for irrigation, tank transfer, flood control, and emergency pumping operations.
Documents & Resources
Restrictions
Indicates a new DOE energy compliant motor.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.