Trash Pump - 2", 0.5 HP, 184 GPM, 3-Phase
- Mfr # 2BSE54SS
- Zoro # G623124579
product price:Â
$
2,300.99
/ea
Free Shipping & Returns
Key Features
Voltage - Pumps
460V
HP - Pumps
0.5 HP
Max. Hydraulic Flow
184 GPM
Phase
3
Discharge NPT
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2BSE54SS
- Zoro #
- G623124579
- UPC #
- -
- Country of Origin
- United States
Details
- Voltage - Pumps
- 460V
- HP - Pumps
- 0.5 HP
- Max. Hydraulic Flow
- 184 GPM
- Phase
- 3
- Discharge NPT
- 2 in
- Max. Head
- 27 ft
Description
The Barmesa 2BSE54SS Submersible Non-Clog Sewage Pump is designed for efficient transfer of solids-laden and debris-filled water in demanding environments such as construction sites, mining operations, and stormwater drainage systems. Featuring rugged cast iron construction, this 0.5 HP three-phase pump delivers up to 184 GPM through a 2-inch port and provides reliable performance with a maximum head of 27 feet. It is equipped with a cast iron impeller for excellent abrasion resistance and an oil-filled single mechanical seal with silicon-carbide components and stainless steel hardware to reduce leakage and ensure long service life. Ideal for dewatering pits and non-clog sewage applications, this pump is built for durability and dependable operation.
Documents & Resources
Restrictions
Indicates a new DOE energy compliant motor.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.