Trash Pump - 2", 0.4 HP, 132 GPM, Single-Phase
- Mfr # 2BSE411A
- Zoro # G723124578
product price:Â
$
1,473.99
/ea
Free Shipping & Returns
Key Features
Voltage - Pumps
115V
HP - Pumps
0.4 HP
Discharge NPT
2 in
Phase
1
Max. Hydraulic Flow
132 GPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2BSE411A
- Zoro #
- G723124578
- UPC #
- -
- Country of Origin
- United States
Details
- Voltage - Pumps
- 115V
- HP - Pumps
- 0.4 HP
- Discharge NPT
- 2 in
- Phase
- 1
- Max. Hydraulic Flow
- 132 GPM
- Max. Head
- 25 ft
Description
The Barmesa 2BSE411A Submersible Non-Clog Sewage Pump is engineered for reliable handling of solids-laden water in demanding environments such as construction sites, mining operations, and stormwater drainage applications. Built with durable cast iron construction, this 0.4 HP single-phase pump delivers up to 132 GPM through a 2-inch port and provides dependable performance with a maximum head of 25 feet. It features a cast iron impeller for superior abrasion resistance and an oil-filled single mechanical seal with silicon-carbide components and stainless steel hardware to minimize leakage and simplify maintenance. A float switch is included for automatic operation, making this pump ideal for dewatering pits and debris-filled fluid transfer.
Documents & Resources
Restrictions
Indicates a new DOE energy compliant motor.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.