EffluentPump, 20ft, 5.1A, 0.5hp, 240VAC

  • Mfr # STEP522DS
  • Zoro # G2923999
product price: 
$
1,225.99
/ea
Free Shipping & Returns

Key Features

Phase - Pumps
1
Cord Length
20 ft
HP
1/2
Impeller Material
Polypropylene, Stainless Steel
Amps
5.1 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
STEP522DS
Zoro #
G2923999
UPC #
-
Country of Origin
United States
Item
Effluent Pump
Phase - Pumps
1
HP
1/2
Impeller Material
Polypropylene, Stainless Steel
Amps
5.1 A
Body Material
Cast Iron
Max. Head
70 ft
Switch Actuation
No Switch Included
Bearing Type
Ball
Switch Type
None
GPM of Water @ 5 Ft. of Head
78
Pump HP
1/2
Pump Body Material
Cast Iron
GPM of Water @ 50 Ft. of Head
48
Off Point
80
Shaft Seal
Buna-N
GPM of Water @ 60 Ft. of Head
25
GPM of Water @ 15 Ft. of Head
70
Agency Compliance
CSA 108 File No. LR 16567, UL 778
Max. Head - Pumps
70 ft.
Shaft Seal Material - Pumps
Nitrile Rubber
GPM of Water @ 10 Ft. of Head
75
Housing Material
Cast iron
Input Phase AC
1
Motor RPM
3450
Voltage
230V
Duty
Continuous
Max. Liquid Temp.
104 Degrees F
Switch Type - Pumps
No Switch Included
Impeller Material - Pumps
Polypropylene
GPM of Water @ 20 Ft. of Head
67
Motor Type
NEMA L Oil Filled, Squirrel Cage Induction
Base Material
Cast Iron
Voltage - Pumps
240V AC
GPM of Water @ 30 Ft. of Head
57
GPM of Water @ 25 Ft. of Head
62
GPM of Water @ 70 Ft. of Head
13
Item - Effluent Pumps
Effluent Pump
Top Material
Cast Iron
GPM of Water @ 40 Ft. of Head
48
Discharge NPT
2"
Phase
Single
Amps - Pumps
5.10
Discharge
2 in FNPT
Flow Rate @ 10 Ft. of Head
75 gpm
Rated Voltage
240V AC
Flow Rate @ 20 Ft. of Head
67 gpm
RPM
3,450 RPM
Discharge Gender
Female
Flow Rate @ 15 Ft. of Head
70 gpm
Duty Cycle
Continuous
Alarm Included
No
Discharge Standard
NPT
Flow Rate @ 40 Ft. of Head
48 gpm
Flow Rate @ 60 Ft. of Head
25 gpm
Switch Electrical Connection
No Switch Included
Flow Rate @ 40 ft of Head
48 gpm
Motor Housing Material
Cast Iron
Volute Material
Cast Iron
Horsepower
1/2 hp
For Media Type
Sewage Water
Includes Alarm
No Alarm Included
Rotation Speed - Maximum
3,450 RPM
Flow Rate @ 20 ft of Head
67 gpm
Standards
CSA Certified, UL Listed
Shaft Seal Material
Nitrile Rubber
Flow Rate @ 10 ft of Head
75 gpm
Liquid Temperature - Maximum
104 Degrees F
Feet of Head - Maximum
70 ft
Power Source
Corded Electric
Current
5.1 A
Requires Control Panel
No Control Panel Required
Power Source - TS Only
Corded Electric
Power Source - old
Corded Electric

Dimensions

Cord Length
20 ft
Manufacturers Warranty Length
2 yr
Max. Diameter Solids
3/4 in
Cord Length - Pumps
20 ft.
Diameter
12-4/25"
Height
18-20/69"
Max. Dia. Solids
2"
Overall Height
18 1/4 in
Discharge Dia.
2 in
Body Dia.
12 4/25 in
Discharge Diameter
2 in
Body Diameter
12 1/8 in
Solids Diameter - Maximum
3/4 in

Description

Effluent Pump, HP 1/2, Rated Voltage 240V AC, Phase - Pumps 1, Amps 5.1 A, Body Material Cast Iron, Impeller Material Polypropylene, Stainless Steel, Shaft Seal Material - Pumps Nitrile Rubber, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Off Point 80, Flow Rate @ 10 Ft. of Head 75 gpm, Flow Rate @ 15 Ft. of Head 70 gpm, Flow Rate @ 20 Ft. of Head 67 gpm, Flow Rate @ 40 Ft. of Head 48 gpm, Flow Rate @ 60 Ft. of Head 25 gpm, Max. Head 70 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews