Shop BARNES

EffluentPump, 20ft, 8.3A, 1hp, 240VAC

  • Mfr # STEP1022DS
  • Zoro # G2923980

product price: 
$
1,220.99
/ea
Free Shipping & Returns

Key Features

Phase - Pumps
1
Cord Length
20 ft
HP
1
Impeller Material
Polypropylene, Stainless Steel
Amps
8.3 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
STEP1022DS
Zoro #
G2923980
UPC #
-
Country of Origin
United States
Item
Effluent Pump
Phase - Pumps
1
HP
1
Impeller Material
Polypropylene, Stainless Steel
Amps
8.3 A
Body Material
Cast Iron
Max. Head
100 ft
Switch Actuation
No Switch Included
GPM of Water @ 10 Ft. of Head
84
Switch Type
None
GPM of Water @ 60 Ft. of Head
52
Discharge NPT
2"
GPM of Water @ 40 Ft. of Head
68
Shaft Seal Material - Pumps
Nitrile Rubber
Impeller Material - Pumps
Polypropylene
GPM of Water @ 70 Ft. of Head
44
GPM of Water @ 20 Ft. of Head
80
GPM of Water @ 80 Ft. of Head
35
GPM of Water @ 100 Ft. of Head
12
Base Material
Cast Iron
GPM of Water @ 15 Ft. of Head
83
Pump Body Material
Cast Iron
Amps - Pumps
8.30
Pump HP
1
Motor RPM
3450
Item - Effluent Pumps
Effluent Pump
Voltage
200V to 240V, 480V
GPM of Water @ 50 Ft. of Head
61
Max. Head - Pumps
100 ft.
Duty
Continuous
GPM of Water @ 90 Ft. of Head
22
Shaft Seal
Buna-N
Housing Material
Cast iron
GPM of Water @ 30 Ft. of Head
74
Switch Type - Pumps
No Switch Included
Top Material
Cast Iron
Motor Type
NEMA L Oil Filled, Squirrel Cage Induction
GPM of Water @ 5 Ft. of Head
86
Bearing Type
Ball
Voltage - Pumps
240V AC
Off Point
110
Input Phase AC
1
Max. Liquid Temp.
104 Degrees F
Agency Compliance
CSA 108 File No. LR 16567, UL 778
Phase
Single
GPM of Water @ 25 Ft. of Head
77
Discharge Gender
Female
Switch Electrical Connection
No Switch Included
Alarm Included
No
Flow Rate @ 60 Ft. of Head
52 gpm
Discharge Standard
NPT
Discharge
2 in FNPT
Flow Rate @ 40 Ft. of Head
48 gpm
Flow Rate @ 100 Ft. of Head
12 gpm
Flow Rate @ 20 Ft. of Head
80 gpm
RPM
3,450 RPM
Duty Cycle
Continuous
Rated Voltage
240V AC
Flow Rate @ 10 Ft. of Head
84 gpm
Flow Rate @ 15 Ft. of Head
83 gpm
Flow Rate @ 80 Ft. of Head
35 gpm
Flow Rate @ 10 ft of Head
84 gpm
Feet of Head - Maximum
100 ft
For Media Type
Sewage Water
Standards
CSA Certified, UL Listed
Includes Alarm
No Alarm Included
Liquid Temperature - Maximum
104 Degrees F
Horsepower
1 hp
Requires Control Panel
No Control Panel Required
Power Source
Corded Electric
Flow Rate @ 40 ft of Head
48 gpm
Current
8.3 A
Motor Housing Material
Cast Iron
Flow Rate @ 20 ft of Head
80 gpm
Shaft Seal Material
Nitrile Rubber
Volute Material
Cast Iron
Rotation Speed - Maximum
3,450 RPM
Power Source - TS Only
Corded Electric
Power Source - old
Corded Electric

Dimensions

Cord Length
20 ft
Height
18-20/69"
Manufacturers Warranty Length
2 yr
Diameter
12-4/25"
Max. Dia. Solids
2"
Cord Length - Pumps
20 ft.
Max. Diameter Solids
3/4 in
Overall Height
18 1/4 in
Body Dia.
12 4/25 in
Discharge Dia.
2 in
Discharge Diameter
2 in
Solids Diameter - Maximum
3/4 in
Body Diameter
12 1/8 in

Description

Effluent Pump, HP 1, Rated Voltage 240V AC, Phase - Pumps 1, Amps 8.3 A, Body Material Cast Iron, Impeller Material Polypropylene, Stainless Steel, Shaft Seal Material - Pumps Nitrile Rubber, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Off Point 110, Flow Rate @ 10 Ft. of Head 84 gpm, Flow Rate @ 15 Ft. of Head 83 gpm, Flow Rate @ 20 Ft. of Head 80 gpm, Flow Rate @ 40 Ft. of Head 48 gpm, Flow Rate @ 60 Ft. of Head 52 gpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.