Zoro Homepage

Steam Trap Cage Unit and Cover, SS

  • Mfr # 4172/C

  • Zoro # G414911135


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Operating Pressure - Maximum
300 psig
Compatible Manufacturer Model Number
902H
Manufacturer Series
C
Material
Stainless Steel
Compatible Brand
Dunham-Bush, Hoffman, Nicholson, Sarco, Warren Webster
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4172/C
Zoro #
G414911135
UPC #
-
Country of Origin
United States

Details

Item
Steam Trap Cage Unit and Cover
Operating Pressure - Maximum
300 psig
Compatible Manufacturer Model Number
902H
Manufacturer Series
C
Material
Stainless Steel
Compatible Brand
Dunham-Bush, Hoffman, Nicholson, Sarco, Warren Webster
Compatible Series
Webster
Compatible Steam Trap Type
Thermostatic
Product Type
Steam Trap Cage Unit and Cover

Description

Steam Trap Cage Unit and Cover, Compatible Brand Dunham-Bush, Hoffman, Nicholson, Sarco, Warren Webster, Compatible Manufacturer Model Number 902H, Compatible Series Webster, Compatible Steam Trap Type Thermostatic, Manufacturer Series C, Material Stainless Steel, Operating Pressure - Maximum 300 psig, Product Type Steam Trap Cage Unit and Cover

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.