Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steam Trap Cage Unit, SS

  • Mfr # 2854

  • Zoro # G814845672


product price: $69.55
/ea

Key Features

Operating Pressure - Maximum
25 psig
Manufacturer Series
A
Compatible Steam Trap Type
Thermostatic
Material
Stainless Steel
Compatible Brand
Dunham-Bush, Hoffman, Nicholson, Sarco, Warren Webster
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2854
Zoro #
G814845672
UPC #
-
Country of Origin
United States

Details

Item
Steam Trap Cage Unit
Operating Pressure - Maximum
25 psig
Manufacturer Series
A
Compatible Steam Trap Type
Thermostatic
Material
Stainless Steel
Compatible Brand
Dunham-Bush, Hoffman, Nicholson, Sarco, Warren Webster
Product Type
Steam Trap Cage Unit

Description

Steam Trap Cage Unit, Compatible Brand Dunham-Bush, Hoffman, Nicholson, Sarco, Warren Webster, Compatible Steam Trap Type Thermostatic, Manufacturer Series A, Material Stainless Steel, Operating Pressure - Maximum 25 psig, Product Type Steam Trap Cage Unit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.