Shop All Submersible Sewage Pumps
Barnes
Sewage Ejector Pump, 3 HP, 1 Phase
Mfr # 133115
Zoro # G3870904
product price: $4,405.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$4,405.99
Free 30-Day Returns
Key Features
- HP 3
- Phase - Pumps 1
- Switch Actuation No Switch Included
- Body Material Cast Iron
- Max. Head 66 ft
Product Information
- Brand Barnes
- MFR # 133115
- Zoro # G3870904
- Country of Origin United States
- Category Submersible Sewage Pumps
Dimensions
Max. Diameter Solids | 2 1/2 in |
Cord Length | 30 ft |
Min. Sump Pit Dia. | 24 in |
Discharge Dia. | 3 in |
Details
Description
This Sewage Ejector Pump from Barnes is a must-have for every household. It will get rid of wastewater, rainwater and sump water in an efficient manner. The pump can handle solids up to 2 1/2" in diameter and liquids with a temperature of 104 degrees F. The 3" FNPT discharge allows you to connect it to a hose or pipe. Made of cast iron, the body ensures durability while the impeller is made of cast iron as well. You can easily connect this pump to a power source using its 30 ft cord length and 230V AC voltage rating. With this Sewage Ejector Pump from Barnes, all your drainage problems will be solved in no time.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCDONNELL & MILLER 1-1/4" MNPT SPDT Snap Flow Switch 120/240VAC 7.7 gpm (FS7-4SW)
- MODMAG Flow Meter, 3 in. Fitting Size, Aluminum (109-1990)
- DWYER INSTRUMENTS Mini Flowmeter, 18 Gph Water (MMA-30)
- ALFA LAVAL O-Ring Seal Buna C216 Series Tri-Clover & Ampco (01-1165-19-USF)
- BARNES 2 HP 3" Auto Double Seal Sewage Ejector Pump 230V (3SE2024DS)
- BARNES Sewage Ejector Pump, 3 HP, 3 Phases (133154)
- BARNES 2 HP 2" Auto Double Seal Sewage Ejector Pump 240V (2SEV2022DS)
- BARNES Sewage Ejector Pump, 2 HP, 3 Phases (132752)
- BARNES Sewage Ejector Pump, 1 HP, 1 Phase (104910)
- BARNES 1/2 HP 2" Auto Double Seal Sewage Ejector Pump 240V (2SEV522DS)
- DAYTON 1 HP 2" Manual Submersible Sewage Pump 460V (4HU84)
- Barnes Submersible Sewage Pumps