Zoro Homepage

SewageEjectorPump, 30ft, 1hp, 200/240VAC

  • Mfr # 104911

  • Zoro # G3872173


product price: $2,316.99
/ea
Free Shipping & Returns

Key Features

HP
1
Phase - Pumps
3
Switch Actuation
No Switch Included
Body Material
Cast Iron
Flow Rate @ 10 Ft. of Head
200 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104911
Zoro #
G3872173
UPC #
-
Country of Origin
Switzerland

Dimensions

Max. Diameter Solids
2 in
Manufacturers Warranty Length
2 yr
Cord Length
30 ft
Min. Sump Pit Dia.
24 in
Discharge Dia.
3 in
Body Diameter
14 in
Discharge Diameter
3 in
Width at Widest Point
14 in
Sump Pit Diameter - Minimum
24 in
Solids Diameter - Maximum
2 in
Overall Height
14 1/2 in

Description

Sewage Ejector Pump, HP 1, Rated Voltage 200/240V AC, Hz 60 Hz, Phase - Pumps 3, Body Material Cast Iron, Impeller Material Cast Iron, Switch Actuation No Switch Included, Flow Rate @ 10 Ft. of Head 200 gpm, Max. Diameter Solids 2 in, Min. Sump Pit Dia. 24 in, Width at Widest Point 14 in, Overall Height 14 1/2 in, Cord Length 30 ft, Discharge 3 in FNPT, Max. Liquid Temp. 104 Degrees F, Max. Head 36 ft, Duty Cycle Continuous, RPM 1,750 RPM, Agency Compliance SSPMA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.