Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SewageEjectorPump, 30ft, 2hp, 200/230VAC

  • Mfr # 132752

  • Zoro # G3871184


product price: $3,899.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

HP
2
Phase - Pumps
3
Switch Actuation
No Switch Included
Body Material
Cast Iron
Flow Rate @ 10 Ft. of Head
390 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
132752
Zoro #
G3871184
UPC #
-
Country of Origin
United States

Dimensions

Max. Diameter Solids
2 1/2 in
Min. Sump Pit Dia.
24 in
Cord Length
30 ft
Manufacturers Warranty Length
2 yr
Discharge Dia.
3 in
Width at Widest Point
16 3/4 in
Overall Height
14 1/2 in
Sump Pit Diameter - Minimum
24 in
Discharge Diameter
3 in
Body Diameter
16 3/4 in
Solids Diameter - Maximum
2 1/2 in

Details

HP
2
Phase - Pumps
3
Switch Actuation
No Switch Included
Body Material
Cast Iron
Flow Rate @ 10 Ft. of Head
390 gpm
Max. Head
46 ft
Impeller Material
Cast Iron
Duty Cycle
Continuous
Rated Voltage
200/230V AC
Agency Compliance
SSPMA
RPM
1,750 RPM
Hz
60 Hz
Item
Sewage Ejector Pump
Max. Liquid Temp.
104 Degrees F
Phase
Three
Discharge
3 in FNPT
Discharge Gender
Female
Feet of Head - Maximum
46 ft
Liquid Temperature - Maximum
104 Degrees F
Motor Housing Material
Cast Iron
Standards
SSPMA
Discharge Standard
NPT
Power Source
Corded Electric
Series
3SE-L
Horsepower
2 hp
Discharge Orientation
Vertical
Rotation Speed - Maximum
1,750 RPM
Shaft Seal Type
Single Mechanical
For Media Type
Sewage Water
Frequency
60 Hz
Flow Rate @ 10 ft of Head
390 gpm
Volute Material
Cast Iron

Description

Sewage Ejector Pump, HP 2, Rated Voltage 200/230V AC, Hz 60 Hz, Phase - Pumps 3, Body Material Cast Iron, Impeller Material Cast Iron, Switch Actuation No Switch Included, Flow Rate @ 10 Ft. of Head 390 gpm, Max. Diameter Solids 2 1/2 in, Min. Sump Pit Dia. 24 in, Width at Widest Point 16 3/4 in, Overall Height 14 1/2 in, Cord Length 30 ft, Discharge 3 in FNPT, Max. Liquid Temp. 104 Degrees F, Max. Head 46 ft, Duty Cycle Continuous, RPM 1,750 RPM, Agency Compliance SSPMA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.