Rustic Farmhouse 4ft Reclaimed Wood Picket Ladder (Black)

  • Mfr # 672713212515

  • Zoro # G1918468


product price: $60.89
/ea

Key Features

Height
11
Length
9.4
Width
2.9
Material
Wood
Weight
0.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
672713212515
Zoro #
G1918468
UPC #
672713212515
Country of Origin
United States

Dimensions

Height
11
Length
9.4
Width
2.9
Size
5x7

Details

Material
Wood
Color
White Wash
Weight
0.8

Description

If you’ve been searching for that perfect piece of rustic home decor, then these wonderful ladder shelves from Barnwood USA will make a wonderful addition to your collection. Made right here in the United States, each of these beautiful pieces is crafted from reclaimed and recycled wood — so you can beautify your home without harming a single tree! Since each one is hand-made, no two ladders in the world are identical. Each has its own distinct character, so you’ll have a one-of-a-kind ladder shelf whether you choose white, black, brown, red, turquoise, or weathered gray. The best part is...there’s no assembly required! When your Ladder Shelf arrives, it’ll be ready to mount right out of the box. We’ve already put it together for you, so you’ll have everything you need to set up this wonderful piece of farmhouse decor the moment you get it. Our team at Barnwood USA specializes in carefully treating and restoring old wood to create each one of our products. Our products were once trees. Every imperfection is part of the story. Each product is handmade by our designers from reclaimed wood. It will have unique character with possible small holes and splinters. These imperfections gives you a one of a kind handmade piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.