Rustic Farmhouse Decorative Chevron Arrow, Set of 3 (Weathered Gray)

  • Mfr # 672713210306

  • Zoro # G1919201


product price:  $25.35
/ea

Key Features

Material
Wood
Width
3.4
Length
14.8
Color
white
Weight
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
672713210306
Zoro #
G1919201
UPC #
672713210306
Country of Origin
United States

Dimensions

Width
3.4
Length
14.8
Height
60
Size
5ft

Details

Material
Wood
Color
white
Weight
7

Description

Beautiful Rustic Arrows Wall Decor - Made Of 100% Reclaimed Wood! It’s no secret that deforestation is causing massive, permanent damage to the planet we live on. It’s also no secret that rustic wooden decor can add a beautiful touch to ANYONE’s home. So here at Barnwood USA, we decided to kill two birds with one stone...by creating a rich, sturdy, gorgeous set of chevron decorative arrows using 100% reclaimed wood. In other words, all of the wood we use to create these amazing pieces has been repurposed from something else; not one new tree will suffer to give the walls of your home that rugged, rustic look you’ve always wanted. Every time you walk into the room, just imagine how much you’ll smile knowing that you’re beautifying your home and helping the planet at the same time! Some of our customers hang their rustic wooden arrows vertically, while others choose a horizontal positioning to highlight other pieces, point the viewer’s eye in a certain direction, or even as a stand-alone that’s sure to stand out. Once you see the way they look on your wall, you’ll understand why more than 85% of our other customers have rated this wonderful set with 4 or 5 stars! Made right here in the United States of America, these handmade wooden wall arrows measure 14.25” long, 10” wide, and 0.75” thick. Available in a variety of beautiful colors in order to best match the decor of your home, this set of 3 arrows even comes with all the equipment you’ll need in order to mount them on your walls in EXACTLY the way you want them to hang! These authentic, charming chevron arrows will ship to you quickly and protected by bubble wrap to make sure they arrive unharmed. Our team at Barnwood USA specializes in carefully treating and restoring old wood to create each one of our products. Our products were once trees. Every imperfection is part of the story. Each product is handmade by our designers from reclaimed wood. It will have unique character with possible small holes and splinters. These imperfections gives you a one of a kind handmade piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.