Rustic Farmhouse Reclaimed 6x6 Picture Frame (Smoky Black)

  • Mfr # 672713219811

  • Zoro # G1917987


product price:  $19.99
/ea

Key Features

Color
White Wash
Length
10.9
Material
Wood
Weight
2
Width
2.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
672713219811
Zoro #
G1917987
UPC #
672713219811
Country of Origin
United States

Dimensions

Length
10.9
Width
2.6
Height
11.7
Size
8x8

Details

Color
White Wash
Material
Wood
Weight
2

Description

If you’ve been searching for that perfect picture frame to add your beautiful pictures too, then this rustic picture frame will make a wonderful addition to your home. Crafted and fully assembled from 100% reclaimed wood in the USA. Our team at Barnwood USA specializes in carefully treating and restoring old wood to create each one of our products. Our products were once trees. Every imperfection is part of the story. Each product is handmade by our designers from reclaimed wood. It will have unique character with possible small holes and splinters. These imperfections gives you a one of a kind handmade piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.