
Rustic Farming Reclaimed Floating Wooden Hexagon Shelves, Set of 3
Mfr # 672713214908
Zoro # G1918547
product price: $60.85
/eaKey Features
Size
6ft
Material
Wood
Width
3
Length
17
Color
Weathered Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
672713214908
Zoro #
G1918547
UPC #
672713214908
Country of Origin
United States
Dimensions
Size
6ft
Width
3
Length
17
Height
65
Details
Material
Wood
Color
Weathered Gray
Weight
18
Description
If you’ve ever wondered how to add the perfect touch of rustic farmhouse decor to your home, then these charming open box shelves are exactly what you’ve been searching for. Not only will they bring a smile to your face every time you walk into the room, but they’re sure to get tons of compliments when guests come over as well! These beautiful rustic open box shelves come in a set of three. Hang them together for a unique pattern design, or hang them separately to display your favorite photos, treasures, and art. Crafted and fully assembled from 100% reclaimed wood in the USA. Our team at Barnwood USA specializes in carefully treating and restoring old wood to create each one of our products. Our products were once trees. Every imperfection is part of the story. Each product is handmade by our designers from reclaimed wood. It will have unique character with possible small holes and splinters. These imperfections gives you a one of a kind handmade piece.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.