Set Of Two Lilac and Wild Plum Bouquet White Framed Print Wall Art, 2PK
- Mfr # 407994
- Zoro # G722894755
product price:Â
$
146.99
/pk of 2, $73.50/ea
Free Shipping & Returns
Key Features
Number of Pieces Included
2
Art Type
Print
Wall Mounting Hardware Included
No
LED/Illuminated
No
Width
29 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 407994
- Zoro #
- G722894755
- UPC #
- -
- Country of Origin
- United States
- Number of Pieces Included
- 2
- Art Type
- Wall Mounting Hardware Included
- No
- LED/Illuminated
- No
- Shape
- Rectangle
- Color
- White, Blue
- Item
- Wall Art
- Subject Pattern
- Plants
- Set Type
- Gallery Wall Art Set
- Subject
- Plants & Flowers
- Primary Art Material
- Wood
- Assembly Required
- No Assembly Needed
- Material
- Wood Print
Dimensions
- Width
- 29 in
- Depth
- 1 in
- Length
- 20 in
Description
Bring some sizzle to your space with this eye-catching set of two lilac and wild plum bouquet white framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 20-inch H x 29-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.