
Eye Bolt #24-3/8, 2-1/2 in Shank, 3/4 in ID, Galvanized
Mfr # 24-3/8X2-1/2
Zoro # G704256519
product price: $5.49
/eaSold in multiples of 2 for $10.98
Key Features
System of Measurement
Inch
Thread Size
#24-3/8
Shank Length
2-1/2 in
Eye Inside Diameter
3/4 in
Finish
Galvanized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24-3/8X2-1/2
Zoro #
G704256519
UPC #
42453610023
Country of Origin
China
Dimensions
Thread Size
#24-3/8
Shank Length
2-1/2 in
Eye Inside Diameter
3/4 in
Overall Length
2-1/2 in
Shank Diameter
1/2 in
Eye Outside Diameter
1-1/2 in
Details
Item
Eye Bolt
System of Measurement
Inch
Finish
Galvanized
Description
Factory number denotes shank diameter x length.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.