
100 Key Tags Large, assorted color
Mfr # AF13678
Zoro # G611386200
product price:Â $22.59
/eaKey Features
Material
ABS
Color
Assorted Colors
Width
0.75 in
Height
7/8"
Includes
Key Tags
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AF13678
Zoro #
G611386200
UPC #
790272007363
Country of Origin
China
Dimensions
Width
0.75 in
Height
7/8"
Length
2 in
Details
Material
ABS
Color
Assorted Colors
Includes
Key Tags
Features
Description
Identify important keys quickly and easily with the Assorted Key Tags from Barska. These key tags are color-coded and feature a write-on label. Barska Key Tags have a large window insert to clearly identify the keys, and the color-coded tags make finding the key that you are looking for fast and easy. Simply attach your key to the key tags and identify the key on the paper insert. These Key Tags from Barska work as replacement key tags for most Barska Multi-Key Lock Boxes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.