Zoro Homepage

20-60x60mm Colorado Waterproof Spotting Scope Straight

  • Mfr # CO11216

  • Zoro # G115282244


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Magnification
20-60x
Optical Lens Coating
Fully Coated
Color
Green
Includes
Soft Carrying Case, Tripod, Lens Cloth
Field of View
91ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CO11216
Zoro #
G115282244
UPC #
790272980680
Country of Origin
China

Dimensions

Length
13.75 in
Width
4 in

Details

Magnification
20-60x
Optical Lens Coating
Fully Coated
Color
Green
Includes
Soft Carrying Case, Tripod, Lens Cloth
Field of View
91ft
Features
20-60x60 Magnification, 60mm Objective, Waterproof / Fogproof, Straight-Body Eyepiece Viewing, Porro Prism Design, Fully Coated Optics, Nitrogen Purged Housing
Material
Aluminum, Rubber
Objective Lens
60mm
Eye Relief
18.1mm- 15.2mm
Waterproof/Fogproof
Yes
Close Focus
22.9ft
Eye Piece System
Straight
Prism Glass
BK-7
Exit Pupil
3mm-1mm
Prism Type
BK7

Description

The 20-60x60mm Colorado WP Spotting Scope with included Case and Tripod is a durable yet cost-effective waterproof spotting scope useful for terrain navigation, bird watching, and other precision spotting activities. The broad 20-60x magnification range is ideal for almost any long-range outdoor application. A 60mm objective, fully coated optics, and Porro prism transmit bright detail-rich images throughout the entire zoom range.Features:20-60x60 Magnification60mm ObjectiveWaterproof / Fogproof ConstructionStraight-Body Eyepiece ViewingPorro Prism DesignFully Coated OpticsNitrogen Purged HousingCarrying Case And Pan-Head Tripod Included


  • • 20-60x60 Magnification
  • • 60mm Objective
  • • Waterproof / Fogproof Construction
  • • Straight-Body Eyepiece Viewing
  • • Porro Prism Design
  • • Fully Coated Optics
  • • Nitrogen Purged Housing
  • • Includes Soft Carrying Case, Tripod, Lens Cloth

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.