Wall Safe, 1.77 cu ft, 48 lb, Not Rated Fire Rating

  • Mfr # AX12408
  • Zoro # G1895805
product price: 
$
495.99
/ea
Free Shipping & Returns

Key Features

Outside Height
31 1/2 in
Outside Width
15 1/2 in
Outside Depth
4 in
Lock Style
2 Motorized Deadbolt Lock
Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AX12408
Zoro #
G1895805
UPC #
790272000890
Country of Origin
China

Dimensions

Outside Height
31 1/2 in
Outside Width
15 1/2 in
Outside Depth
4 in
Door Plate Thickness
1/8 in
Wall Thickness
0.8 mm
Inside Height
30 in
Door Opening Height
31 in
Inside Width
13 5/8 in
Door Opening Width
25 in
Inside Depth
3 1/2 in
Battery Size
AA

Details

Lock Style
2 Motorized Deadbolt Lock
Material
Steel
Fire Rating
Not Rated
Color
Beige
Includes
(2) Exterior Keys, (2) Interior Keys, Allen Wrench, Internal Floor Mats, Mounting Screws, Plastic Separator
Net Weight
48 lb
Capacity
1.77 cu ft
Holds
Valuables and Medicines
Number of Drawers
0
Number of Shelves
3
Finish
Enamel Coated
Battery Life
1 yr
Water Endurance
Not Specified
Item
Wall Safe
Number of Bolts
2
Max. User Codes
120
Fire Rated
No
Product Type
Safe
Safe Sub-Category
Floor and Heavyweight
Weight
48 lb
Maximum User Codes
120
Number of Locking Bolts
2
Batteries Included
Batteries Included
Number of Batteries Required
6
Locking Style
Biometric
Shell Material
Steel
Wire Color
Beige

Description

Safe, Beige, Net Weight 48 lb, Capacity 1.77 cu ft, Water Endurance Not Specified, Material Steel, Finish Enamel Coated, Number of Shelves 3, Lock Style 2 Motorized Deadbolt Lock, Number of Bolts 2, Outside Height 31 1/2 in, Outside Width 15 1/2 in, Outside Depth 4 in, Inside Height 30 in, Inside Width 13 5/8 in, Inside Depth 3 1/2 in, Door Opening Height 31 in, Door Opening Width 25 in, Door Plate Thickness 1/8 in, Wall Thickness 0.8 mm, Holds Valuables and Medicines

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.