Shop HALLOWELL
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Wardrobe Locker, 12 in W, 18 in D, 78 in H, (1) Wide, (3) Tier, Light Wood/Black
- Mfr # UW1288-3A-MEW
- Zoro # G8191872
product price:Â
$
1,007.99
/ea
Key Features
Overall Width
12 in
Overall Depth
18 in
Overall Height
78 in
Color
Light Wood/Black
Opening Height
69 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UW1288-3A-MEW
- Zoro #
- G8191872
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 12 in
- Overall Depth
- 18 in
- Overall Height
- 78 in
- Opening Height
- 69 in
- Opening Depth
- 17 in
- Opening Width
- 9 1/4 in
- Frame Material Thickness
- 16 ga
Description
Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 3, Number of Units Wide 1, Door Type Solid, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Light Wood/Black, Lock Type Keyed, Overall Depth 18 in, Overall Height 78 in, Overall Width 12 in, Handle Type None, Includes Number Plate, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 3, Opening Depth 17 in, Opening Height 69 in, Opening Width 9 1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.