General Binoculars, 7x Magnification, Porro Prism, 420 ft at 1000 yd Field of View

  • Mfr # AB10304

  • Zoro # G8425767


product price:  $54.49
/ea

Key Features

Magnification
7x
Prism Type
Porro
Optical Lens Coating
Fully Coated
Includes
Carrying Case, Lens Cloth, Lens Covers, Neck Strap
Field of View
420 ft @ 1000 yd
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AB10304
Zoro #
G8425767
UPC #
790272541140
Country of Origin
China

Dimensions

Height (In.)
5 1/2 in
Width (In.)
2 1/2 in
Length (In.)
7 in

Details

Item
Binoculars
Magnification
7x
Prism Type
Porro
Optical Lens Coating
Fully Coated
Includes
Carrying Case, Lens Cloth, Lens Covers, Neck Strap
Field of View
420 ft @ 1000 yd
Type
General
Construction
Rubber Armor
Min. Distance (Ft.)
20 ft
Weight
1.25 lb
Tripod Mountable
Yes
Eye Relief
13 mm
For Use With
Sports, Wildlife

Description

Binocular, General, Magnification 7X, Field of View 420 ft. @ 1000 yd., Prism Type Porro, Length (In.) 6-15/16, Width (In.) 2-7/16, Height (In.) 5-7/16, Construction Aluminum w/ Rubber Armor, Lens Coating Fully Coated, Min. Distance (Ft.) 20, Tripod Mountable No, Weather Resistant No, Weight 1.3 oz., Includes Storage Case, Neck Strap

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.