Barska

Hunting Binocular, 12x Magnification, Roof Prism, 252 ft @ 1000 yd Field of View


product price: $135.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Type Hunting
  • Magnification 12x
  • Field of View 252 ft @ 1000 yd
  • Prism Type Roof
  • Weather Resistant Yes
See all product information

Product Information

  • Brand Barska
  • MFR # AB11848
  • Zoro # G8407007
  • UPC #
    790272983728
  • Country of Origin China
  • Category Binoculars

Dimensions

Length (In.) 5 11/16 in
Width (In.) 5 3/16 in
Height (In.) 2 3/16 in
Length 5.8"

Details

Item Binocular
Type Hunting
Magnification 12x
Field of View 252 ft @ 1000 yd
Prism Type Roof
Weather Resistant Yes
Optical Lens Coating Multi-Coated
Min. Distance (Ft.) 7 ft
Tripod Mountable Yes
Includes Neck Strap, Storage Case
Weight 1.6 oz
Construction Aluminum w/ Rubber Armor
Eye Relief 17 mm

Description

Binocular, Hunting, Magnification 12X, Field of View 252 ft. @ 1000 yd., Prism Type Roof, Length (In.) 5-11/16, Width (In.) 5-3/16, Height (In.) 2-3/16, Construction Aluminum w/ Rubber Armor, Lens Coating Multi-Coated, Min. Distance (Ft.) 7, Tripod Mountable Yes, Weather Resistant Yes, Weight 1.6 oz., Includes Storage Case, Neck Strap

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.