Zoro Homepage

Key Box, Gray, Steel, Hook Style, Matte

  • Mfr # CB13238

  • Zoro # G6269133


product price: $376.99
/ea
Free Shipping & Returns

Key Features

Type
Hook Style
Material
Steel
Color
Gray
For Use With
Keys
Finish
Matte
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB13238
Zoro #
G6269133
UPC #
790272004386
Country of Origin
China

Dimensions

Depth
8 in
Height
21 1/2 in
Width
14 3/4 in
Outside Depth
8 in
Outside Width
14 3/4 in
Outside Height
21 1/2 in

Details

Item
Key Box
Type
Hook Style
Material
Steel
Color
Gray
For Use With
Keys
Finish
Matte
Door
Right Opening
Key Capacity (Units)
300
Fits
Home, Office, Apartment Complexes, Rental Management Companies, Car Lots, Body Shops
Includes
Index Sheets, Labeled Key Shelves, Mounting Hardware
Built-In
Key Hooks
Locking Style
Single Key
Number of Key Racks
30
Includes Key Tags
Includes Key Tags
Key Capacity
300
Number of Key Hooks
300
Includes Mounting Hardware
Mounting Hardware Included
Metal Material Gauge
21 ga

Description

Key Box, Wall Mount, Key Capacity (Units) 300, Height 21 1/2 in, Depth 8 in, Width 14 3/4 in, Steel, Built-In Hinges, Door Right Opening, Finish Matte, For Use With Keys

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.