Zoro Homepage

Key Box, Gray, Steel, Surface Mount, Matte

  • Mfr # CB12960

  • Zoro # G6242892


product price: $1,591.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Type
Surface Mount
Material
Steel
Color
Gray
For Use With
Keys
Finish
Matte
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB12960
Zoro #
G6242892
UPC #
790272003211
Country of Origin
China

Dimensions

Depth
10 in
Height
52 1/4 in
Width
28 3/4 in
Outside Height
51 in
Outside Depth
10 in
Outside Width
28 3/4 in

Details

Item
Key Box
Type
Surface Mount
Material
Steel
Color
Gray
For Use With
Keys
Finish
Matte
Includes
Log Sheet, Mounting Hardware, Numbered Key Shelves
Built-In
Key Hooks
Door
Hinged Key Lock Door
Key Capacity (Units)
1,170
Fits
Home, Office, Apartment Complexes, Rental Management Companies, Car Lots, Body Shops
Number of Key Racks
117
Metal Material Gauge
21 ga
Includes Key Tags
Includes Key Tags
Locking Style
Single Key
Number of Key Hooks
1,170
Key Capacity
1,170
Includes Mounting Hardware
Mounting Hardware Included

Description

Key Box, Surface Mount, Key Capacity (Units) 1,170, Height 52 1/4 in, Depth 10 in, Width 28 3/4 in, Steel, Built-In Hinges, Door Hinged Key Lock Door, Finish Matte, For Use With Keys

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.