Barska
Key Box, Wall Mount, 150 Key Cap.
Mfr # CB13236
Zoro # G6254153
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hook Style
- Material Steel
- Color Black
- For Use With Keys
- Finish matte
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Vertical Surface Mount PVC Gable Vent: Non-Functional, w/3-1/2"W x 1"H, Standard Frame, 30"W x 30"H (GVPVE30X3001SN)
- BANSBACH EASYLIFT Rotary Damper, DiskMetal, M20x1.5 (FED-2010M-C)
- KWIKSET Clear Pack Prescott Passage Handleset, Tustin Lever Trim, No Deadbolt, RCAL Latch, Satin Nickel Finish (CP815PTHXTNL-15)
- COMMAND Clear Hooks and Strips, Plastic/Metal, Small, 40 Hooks and 48 Strips (17067CLR-S40NA)
- BARSKA Key Box, Wall Mount, 42 Key Cap. (CB13232)
- BARSKA Assorted Key Tags PK50 For Key , PK50, 50 PK (AF12496)
- BARSKA Key Box, Wall Mount, 300 Key Cap. (CB13238)
- BARSKA Key Box, Surface Mount, 1170 Key Cap. (CB12960)
- BARSKA Small Assorted Key Tags, PK50, 50 PK (AF12836)
- BARSKA Key Box, Wall Mount, 90 Key Cap. (CB13234)
- NITE IZE Carabiner Key Clip, 1 5/32 in Ring Size, Silver (KIC-11-R3)
- Barska Key Rings