Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Key Cabinet, 400 Capacity, 21-3/4" H

  • Mfr # CB12490

  • Zoro # G7480350


product price: $531.99
/ea
Free Shipping & Returns

Key Features

Key Capacity
400
Material
Steel
Color
Gray
Width
28 1/4 in
Height
21 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CB12490
Zoro #
G7480350
UPC #
790272001279
Country of Origin
China

Dimensions

Width
28 1/4 in
Height
21 3/4 in
Depth
5 3/4 in
Outside Width
25 1/4 in
Outside Height
21 3/4 in
Outside Depth
5 3/4 in

Details

Item
Key Cabinet
Key Capacity
400
Material
Steel
Color
Gray
Includes
Index Sheets, Mounting Hardware, Numbered Key Shelves
Finish
Matte
For Use With
Keys
Key Capacity (Units)
56
Type
Wall Mount
Built-In
Key Hooks
Door
Middle Opening
Number of Key Hooks
400
Includes Key Tags
Includes Key Tags
Metal Material Gauge
21 ga
Includes Mounting Hardware
Mounting Hardware Included
Number of Key Racks
40
Locking Style
Single Key

Description

Key Cabinet, Wall Mount, Key Capacity (Units) 400, Height 21 3/4 in, Depth 5 3/4 in, Width 28 1/4 in, Steel, Built-In Key Hooks, Door Middle Opening, Finish Matte, For Use With Keys

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.