Key Tag, Multi-Color, Plastic, Extra-Large Snap-Open, Unfinished 24 PK

  • Mfr # 194900

  • Zoro # G5092628


product price:  $30.49
/pk 24, $1.27/ea

Key Features

Type
Extra-Large Snap-Open
Color
Multi-Color
Finish
Unfinished
For Use With
Key Identification
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
194900
Zoro #
G5092628
UPC #
-
Country of Origin
Poland

Dimensions

Width
1 in
Depth
1/4 in
Height
2 3/4 in
Thickness
5/8 in
Overall Height
2 5/8 in
Overall Width
1 in

Details

Item
Key Tag
Type
Extra-Large Snap-Open
Color
Multi-Color
Finish
Unfinished
For Use With
Key Identification
Material
Plastic
Built-In
Key Ring
Key Capacity (Units)
24
Includes
(6) Black Key Tags, (6) Dark Blue Key Tags, (6) Red Key Tags, (6) Yellow Key Tags
Attachment Type
Key Ring
Number of Key Tags
24
Shape
Rectangle
Key Tag Labeling
Blank
Includes Inserts
No Inserts Included
Key Capacity
24
Compatible with Manufacturer Model Number
195123, 195223, 195323, 195523, 195610, 196023, 196623, 196723, 196823, 197723
Compatible Manufacturer Part Number
195123, 195223, 195323, 195523, 195610, 196023, 196623, 196723, 196823, 197723
Compatible with Mfr. Model No.
195123, 195223, 195323, 195523, 195610, 196023, 196623, 196723, 196823, 197723
For Use with Mfr Model Number
195123, 195223, 195323, 195523, 195610, 196023, 196623, 196723, 196823, 197723
Compatible Manufacturer Model Number
195123, 195223, 195323, 195523, 195610, 196023, 196623, 196723, 196823, 197723
For Use With Mfr. Model Number
195123, 195223, 195323, 195523, 195610, 196023, 196623, 196723, 196823, 197723
Compatible with Manufacturer Model No.
195123, 195223, 195323, 195523, 195610, 196023, 196623, 196723, 196823, 197723
Compatible Pump Manufacturer Part Number
195123, 195223, 195323, 195523, 195610, 196023, 196623, 196723, 196823, 197723
Compatible Mfr. Model Number
195123, 195223, 195323, 195523, 195610, 196023, 196623, 196723, 196823, 197723

Description

Key Tag,Rectangle,Multi-Color,PK24

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.