Shop BARSKA
See all product information
Create Account
Key Tags
- Mfr # AF13680
- Zoro # G523944659
product price:Â
$
28.95
/ea
Key Features
Material
Plastic
Overall Width
1 in
Includes Inserts
Inserts Included
Thickness
3/4 in
Number of Key Tags
100
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AF13680
- Zoro #
- G523944659
- UPC #
- 790272007370
- Country of Origin
- China
Dimensions
- Overall Width
- 1 in
- Thickness
- 3/4 in
- Overall Height
- 1/8 in
Details
- Item
- Key Tags
- Material
- Plastic
- Includes Inserts
- Inserts Included
- Number of Key Tags
- 100
- Color
- Black, Blue, Green, Orange, Red
- Compatible with Manufacturer Model Number
- All Products
- Key Tag Labeling
- Blank
- Compatible Manufacturer Part Number
- All Products
- Compatible Manufacturer Model Number
- All Products
- Shell Material
- Plastic
- Shape
- Square-Slotted
- Wire Color
- Black, Blue, Green, Orange, Red
Description
Key Tags
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.