Fire Rated Security Safe, 3.51 cu ft., 135.5 lb, 1/2 hr. Fire Rating

  • Mfr # AX13102
  • Zoro # G6282311
product price: 
$
926.99
/ea
Additional $105.00 delivery surcharge applies per item.
See details

Key Features

Outside Height
25 in
Outside Width
20 in
Outside Depth
19 in
Lock Style
Digital Keypad
Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AX13102
Zoro #
G6282311
UPC #
790272003815
Country of Origin
China

Dimensions

Outside Height
25 in
Outside Width
20 in
Outside Depth
19 in
Door Plate Thickness
1 in
Wall Thickness
1 1/8 in
Inside Depth
13 in
Door Opening Width
14 1/4 in
Inside Height
23 in
Inside Width
18 in
Door Opening Height
19 1/4 in
Battery Size
9V

Details

Lock Style
Digital Keypad
Material
Steel
Fire Rating
1/2 hr.
Color
Black
Includes
(2) Removable Shelves, Back-Up Keys, Mounting Hardware
Net Weight
135.5 lb
Capacity
3.51 cu ft.
Holds
Documents, Records and Valuables
Number of Drawers
0
Item
Fire Rated Security Safe
Finish
Matte
Number of Bolts
3
Battery Life
1 yr
Water Endurance
Not Specified
Max. User Codes
1
Number of Shelves
2
Fire Rated
Yes
Product Type
Safe
Fire Protection
Fire Rated
Number of Locking Bolts
3
Number of Batteries Required
1
Weight
135.5 lb
Locking Style
Digital Combination
Maximum User Codes
2
Batteries Included
Batteries Included
Shell Material
Steel
Wire Color
Black

Description

Safe, Black, Net Weight 135.5 lb, Capacity 3.51 cu ft, Water Endurance Not Specified, Material Steel, Finish Matte, Number of Shelves 2, Lock Style Digital Keypad, Number of Bolts 3, Outside Height 25 in, Outside Width 20 in, Outside Depth 19 in, Inside Height 23 in, Inside Width 18 in, Inside Depth 13 in, Door Opening Height 19 1/4 in, Door Opening Width 14 1/4 in, Door Plate Thickness 1 in, Wall Thickness 1 1/8 in, Holds Documents, Records and Valuables

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews