Standard Binoculars, 10x Magnification, Porro Prism, 367 ft at 1000 yd Field of View

  • Mfr # CO10672

  • Zoro # G5064954


product price:  $47.69
/ea

Key Features

Magnification
10x
Prism Type
Porro
Optical Lens Coating
Fully Coated
Color
Matte Black
Includes
Hard Carrying Case, Lens Cloth, Neck Strap, Soft Carrying Case
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CO10672
Zoro #
G5064954
UPC #
-
Country of Origin
China

Dimensions

Height (In.)
7 1/4 in
Length (In.)
6 7/8 in
Width (In.)
2 3/4 in

Details

Item
Binoculars
Magnification
10x
Prism Type
Porro
Optical Lens Coating
Fully Coated
Color
Matte Black
Includes
Hard Carrying Case, Lens Cloth, Neck Strap, Soft Carrying Case
Field of View
367 ft @ 1000 yd
Type
Standard
Weight
1.76 lb
Tripod Mountable
Yes
Construction
Rubber Armor
Min. Distance (Ft.)
19.6 ft

Description

Biinoculars, Standard, Magnification 10X, Field of View 367 ft. @ 1000 yd., Prism Type Porro, Length (In.) 6-9/10, Width (In.) 2-4/5, Height (In.) 7-3/10, Construction Rubber Armored, Lens Coating Fully, Min. Distance (Ft.) 20, Tripod Mountable Yes, Weight 28.2 oz., Includes Case, Strap, Eye Cup Caps

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.