Zoro Homepage

Winbest Pro-100 Metal Detector Kit with Handheld Metal Detector

  • Mfr # BE14068

  • Zoro # G215280829


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Description/Special Features
All Metal / Discriminate Modes, Submersible Search Coil, Adjustable Sensitivity, Low Battery Indicator, Adjustable Arm Rest, Adjustable Stem, Headphone Jack, Sensitivity for U.S. Quarter: 6.3"
Material
ABS
Length
7.4 in
Width
4.29 in
Includes
Metal Detector, Handheld Pinpointer, Plastic Shovel, Wrist Strap, Holster
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BE14068
Zoro #
G215280829
UPC #
790272008643
Country of Origin
China

Dimensions

Length
7.4 in
Width
4.29 in
Search Coil Diameter
7.4"
Metal Detector Depth Indicator
Yes
Handheld Dimensions
9.45" x 1.57" x 1.57"

Details

Description/Special Features
All Metal / Discriminate Modes, Submersible Search Coil, Adjustable Sensitivity, Low Battery Indicator, Adjustable Arm Rest, Adjustable Stem, Headphone Jack, Sensitivity for U.S. Quarter: 6.3"
Material
ABS
Includes
Metal Detector, Handheld Pinpointer, Plastic Shovel, Wrist Strap, Holster
Metal Detector LCD Screen
2.8" x 1.61"
Waterproof/Fogproof
Yes
Color
Orange, Black
Metal Detector kHZ
7.8 kHZ
Handheld Search Modes
3
Audio Tone ID Levels
3
Search Modes
2
Handheld 360° Detection
Yes
Metal Detector Headphone Jack
Standard 1/8"

Description

The Pro-100 Metal Detector from Barska is a user-friendly metal detector with multiple modes of operation and adjustable sensitivity. Search for different kinds of metals with auto ground balance and high sensitivity. With the Pro-100's Depth Indicator along with the included shovel & Handheld Metal Detecor, it's easier than ever to pinpoint finds and dig them up quickly and efficiently. The included shovel is made with no metal materials so it won't give a false reading from either detector. The spade of the shovel also features a tactile built-in ruler with inches and centimeters to easily measure finds. The 7.4 search coil is weather sealed and can detect even in shallow water.Features:All Metal / Discriminate ModesSubmersible Search CoilAdjustable SensitivityLow Battery IndicatorAdjustable Arm RestAdjustable StemHeadphone JackSensitivity for U.S. Quarter: 6.3


  • • All Metal / Discriminate Modes
  • • Submergible Search Coil
  • • Adjustable Sensitivity
  • • Low Battery Indicator
  • • Adjustable Arm Rest
  • • Adjustable Stem
  • • Sensitivity for U.S. Quarter: 6.3"
  • • Includes Metal Detector, Handheld Pinpointer, Plastic Shovel, Wrist Strap, Holster

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.