Zoro Homepage

Low Level Chlorine Test Strips 0-10 ppm, Vial of 50 Strips

  • Mfr # PCL02V50

  • Zoro # G321732816


product price: $14.19
/ea

Key Features

Number of Tests
50
Range
0, 0.5, 1, 3, 5, 10 ppm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCL02V50
Zoro #
G321732816
UPC #
649910801927
Country of Origin
United States

Details

Number of Tests
50
Range
0, 0.5, 1, 3, 5, 10 ppm
Item
Chlorine Testing Kits

Description

Perfect for testing residual FREE CHLORINE which does NOT include chloramines One moisture wicking lightweight vial with a water resistant label and 50 pre-cut strips Industry leading rapid 30 second test No additional chemicals or reagents needed for accurate readings of free chlorine Proudly made to the highest quality standards. The most widely used disinfectant for drinking water, chlorine is also important for sanitizing swimming pools, cooling towers, other industrial equipment, and in the treatment of municipal wastewater. Its measurement and control are vital for both safety and economic reasons. Chlorine exists in water as "free" chlorine (Hypochlorite) or "combined" chlorine (chloramines). THIS STRIP ONLY TESTS FOR "FREE" CHLORINE, NOT BOUND CHLORINE SUCH AS CHLORAMINES! This strip has easy to read color blocks at 0, 0.5, 1, 3, 5 and 10. Takes just seconds to use! This strip is also ideal for detecting trace (residual) levels of free chlorine to meet USDA or California organic certification regulations. To test surfaces, simply place a drop of distilled water on the indicator pad of the test strip and then firmly press it against the food handling equipment, tables or skin of the fruit and vegetables themselves. If there is chlorine present, the strip will change color & can be compared to the color chart after 30 seconds. Please note when doing residual surface testing the results should be treated as a qualitative indication of the presence of chlorine as opposed to a quantitative reading of PPM. Instructions Remove one Low Level Chlorine test strip from the vial, being careful not to touch the test pad with your fingers. Dip the test strip into the solution being tested for 2 seconds. Alternatively, place a drop of deionized water on the indicator pad of the test strip, and press the pad firmly against food handling equipment, tables, or even the skin of fruit and vegetables themselves. Remove and shake off any excess liquid. Compare to the color chart after 30 seconds.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.