Zoro Homepage

pH Buffer Calibration Solution Tablets, pH 4.00, 7.00 and 10.00 [30 Tablets Total, 10 per pH value]

  • Mfr # LPH4710K30

  • Zoro # G322254850


product price: $13.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPH4710K30
Zoro #
G322254850
UPC #
649910801897
Country of Origin
United States

Description

EASY TO USE - Simply drop one tablet in 20 mL of distilled water and wait 90 seconds. TONS OF TABLETS - This listing provides 30 tablets total, 10 tablets at each pH value. BETTER THAN POWDER - These tablets have a 3 year shelf life! Tablets are tidy and more precise compared to messy powders. COLOR CODED - Each pH buffer produces a different color liquid ensuring you always know which pH solution is which. HIGHLY VERSATILE -Test tablets allow for you to create fresh calibration solutions at any time! Tablets remain the most consistent and reliable reagent format available, delivering maximum accuracy for the user. Our new pH buffer tablets are the most environmentally friendly way to calibrate your pH meters. Instead of being packaged in a large plastic bottle or in individually wrapped, wasteful packets ours are packed 10 tablets to one compact, easy to store sleeve Sealed in airtight, foil packaging, our tablets will last and remain accurate for five years. Powders tend to be messy and require all the powder from the pouch to be poured into your liquid solution, otherwise it will not be accurate. Bartovation pH tablets eliminate this problem, allowing you to easily press one tablet out of the blister packaging. This also enables these pH tables to have an industry-leading margin of error (+/- .05 pH for each tablet) This item comes as three, ten tablet sleeves, one sleeve for each pH value (4,7 and 10) that are designed to calibrate a solution at 25 degrees celsius. Instructions: 1. Dissolve one pH buffer tablet in 20 mL of deionized water 2. Wait 90 seconds, no mixing necessary. After time elapses, the buffer calibration solution is ready to use! pH 10 will produce a green solution, pH 7 will produce a yellow solution, and pH 4 will produce a pink solution. These tablets ARE NOT FOOD. DO NOT EAT THESE TABLETS https://youtu.be/Vuxy3eRi8qA

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.