Shop BARWALT
See all product information
Create Account
Original Precision Tile Spacers, 1/8 in, + Shape, Long Style, 1100PK
- Mfr # BWT11023
- Zoro # G224158812
product price:Â
$
14.45
/pk of 1100, $0.01/ea
Key Features
Thickness
Regular Long
Color
White
Spacer Shape
Plus
Application
Flooring & Tiling
Size
1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BWT11023
- Zoro #
- G224158812
- UPC #
- 735883110231
- Country of Origin
- United States
Dimensions
- Thickness
- Regular Long
- Size
- 1/8 in
Details
- Color
- White
- Item
- Tile Spacers
- Spacer Shape
- Plus
- Application
- Flooring & Tiling
- Bristle Material
- Rubber
Description
BARWALT's Original Precision Tile Spacers ensure your tiles are flawlessly aligned, every time. These spacers are made from the highest quality rubber material which produces a premium response for tile installation accuracy. Choose your preferred spacer style (+ or a T), spacer size, quantity, and thickness (regular, regular long, thin, and thin long).
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.