Shop BARWALT
See all product information
Create Account
PLS Max Tile Leveling System, Straight Spacer Bases, 1/16", 100PK
- Mfr # HDWTLS15
- Zoro # G224158799
product price:Â
$
12.89
/pk of 100, $0.13/ea
Key Features
Size
1/16 in
Application
Wall and Floor Tiles
Color
White
Bristle Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HDWTLS15
- Zoro #
- G224158799
- UPC #
- 35965330664
- Country of Origin
- China
Dimensions
- Size
- 1/16 in
Details
- Application
- Wall and Floor Tiles
- Color
- White
- Bristle Material
- Plastic
- Item
- Tile Leveling System
Description
Eliminate lippage and achieve perfectly leveled and evenly spaced tiles with the BARWALT PLS Max Tile Leveling System. This system is ideal for wall and floor tiles up to 14 mm thick. Once the thinset dries, simply use a rubber mallet to remove the spacers along the grout joint and save the reusable wedges for your next project. For precise tightening, pair with the PLS Pliers (sold separately). For convenience, the PLS Max Tile Leveling System is packaged in resealable bags for easy storage and reuse.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.