PLS Tile Leveling System, PLS Wedges, 500 PC Bulk Box, 500PK
- Mfr # WPLS500
- Zoro # G624158764
product price:Â
$
48.95
/pk of 500, $0.10/ea
Key Features
Color
White
Application
Wall and Floor Tiles
Bristle Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WPLS500
- Zoro #
- G624158764
- UPC #
- 35965418218
- Country of Origin
- China
Details
- Item
- Tile Leveling System
- Color
- White
- Application
- Wall and Floor Tiles
- Bristle Material
- Plastic
Description
Achieve perfectly leveled and evenly spaced tiles with the BARWALT PLS Tile Leveling System. Designed to eliminate lippage and ensure consistent spacing, this system is ideal for wall and floor tiles up to 11 mm thick. Once the thinset dries, simply use a rubber mallet to remove the spacers along the grout joint and save the reusable wedges for your next project. For precise tightening, pair with the PLS Pliers, and to protect tile from scratches and marks, pair with the Anti-Scratch Disks (sold separately). The PLS Tile Leveling System makes professional-quality tile installations easier than ever. For bulk quantities, PLS comes in boxes.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.