Precision Leave-In Tile Spacers, 1/8 in, + Shape, 1000PK
- Mfr # 3TSX
- Zoro # G824158809
product price:
$
8.89
/pk
Key Features
Application
Flooring & Tiling
Spacer Shape
Plus
Color
White
Size
1/8 in
Bristle Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3TSX
- Zoro #
- G824158809
- UPC #
- 35965330978
- Country of Origin
- China
Dimensions
- Size
- 1/8 in
Details
- Application
- Flooring & Tiling
- Item
- Tile Spacers
- Spacer Shape
- Plus
- Color
- White
- Bristle Material
- Plastic
Description
Streamline your tile installations with the BARWALT Precision Leave-In Tile Spacers. Featuring a unique design with voids, these spacers can stay in the joint and be grouted over, eliminating the need for removal while saving valuable time. These perfect for all types of tile with a 1/8” grout joint. For convenience, the Precision Leave-In Tile Spacers are packaged in a resealable bag for easy storage and reuse.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.