Shop PEARL
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Tile Slab Carry System 63" x 126"
- Mfr # PA63126CF
- Zoro # G023924991
product price:Â
$
1,124.99
/ea
Key Features
Material
Aluminum Alloy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PA63126CF
- Zoro #
- G023924991
- UPC #
- 662333711123
- Country of Origin
- China
- Item
- Tile Trowels & Floats
- Material
- Aluminum Alloy
Description
Innovative tile slab carry system features a reinforced aluminum alloy frame that is fully adjustable from 5.25' to 10.5' - Safely and easily maneuver large format tile, porcelain panels, and slabs with this versatile carrying system. The adjustable frame and powerful suction cups ensures better control and stability when transporting heavy and delicate materials - Equiped with 6 heavy duty 8" vacuum suction cups with a 286 lbs max load capacity, this system provides a firm, reliable grip. The built-in vacuum gauge indicator making sure the proper pressure is achieved, while pressure release tabs allow for quick and easy transfers
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.