Shop BARWALT
See all product information
Create Account
Precision Tile Spacers, 1/16 in, + Shape, 1000PK
- Mfr # 15TSX
- Zoro # G124158752
product price:
$
8.29
/pk
Key Features
Spacer Shape
Plus
Application
Flooring & Tiling
Size
1/16 in
Color
White
Bristle Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 15TSX
- Zoro #
- G124158752
- UPC #
- 35965330961
- Country of Origin
- China
- Spacer Shape
- Plus
- Application
- Flooring & Tiling
- Color
- White
- Bristle Material
- Plastic
- Item
- Tile Spacers
Dimensions
- Size
- 1/16 in
Description
Achieve flawless tile alignment with the BARWALT Precision Tile Spacers, designed for 1/16” grout joint installations on both walls and floors. Compatible with all types of tile, these spacers are available in both + and T styles, providing flexibility for various layout needs. For convenience, they are packaged in a resealable bag for easy storage and reuse.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.